Unmounted Flap Wheel, 4-1/2" Dia., 80 Grit
Mfr # 07K442
Zoro # G5203460
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Connector Size
5/8"-11
Overall Diameter
4-1/2"
Flap Width
4 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
07K442
Zoro #
G5203460
UPC #
662980093436
Country of Origin
Germany
Dimensions
Connector Size
5/8"-11
Overall Diameter
4-1/2"
Flap Width
4 in
Arbor Size
5/8"-11
Details
Item
Finishing Drum
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Fine
Grit
80
Backing Material
Cloth
Series
Two-In-One
Maximum Operating Speed
3,800 RPM
Mounting Type
Threaded Arbor Hole
Connector Type
Threaded Hole
Description
Finishing Drum, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Backing Material Cloth, Backing Weight Not Applicable, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 80, Series Two-In-One, Flap Width 4 in, Maximum Operating Speed 3,800 RPM, Overall Diameter 4 1/2 in, Grade Medium
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.