One-Hole Compression Lug, 4 AWG Max, 1/2 in Stud, Long Barrel, Copper, Gray
Mfr # 24C993
Zoro # G5206162
product price:Â $3.19
/eaKey Features
Cable Size
4 AWG
Connector Type
Straight Barrel
Width
0.71"
Material
Copper
Length
2.14"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24C993
Zoro #
G5206162
UPC #
190735434048
Country of Origin
China
Dimensions
Cable Size
4 AWG
Width
0.71"
Length
2.14"
Barrel Length
Long
Length (Straight Wireway)
2.14 in
Tongue Thickness
0.11 in
Barrel Inside Diameter
0.27 in
Hole Size
0.53 in
For Stranded Copper Wire Size - Minimum
4 AWG
For Stranded Copper Wire Size - Maximum
4 AWG
Tongue Width
0.69 in
For Wire Size
4 AWG
Overall Width
0.69 in
Overall Length
2.14 in
Barrel Outside Diameter
0.38 in
Strip Length
7/8 in
Barrel Size
Long
For Stud Size
1/2 in
Tongue Length
1.08 in
Description
One-Hole Lug Compression Connector, Barrel Size Long, Color Code Gray, Die Code 29, Tongue Angle Straight, Tongue Width 0.69 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.