One-Hole Compression Lug, 300 kcmil Max, 5/16 in Stud, Long Barrel, Copper, White

  • Mfr # 24D007

  • Zoro # G5206187


product price:  $9.15
/ea

Key Features

For Wire Size
300 kcmil
For Conductor Material
Copper
For Stud Size
5/16 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24D007
Zoro #
G5206187
UPC #
190735434178
Country of Origin
China

Dimensions

For Wire Size
300 kcmil
For Stud Size
5/16 in
Barrel Size
Long
Tongue Width
1.19 in
Width
1.19"
Length
3.65"
Cable Size
300 kcmil
Barrel Length
Long
Length (Straight Wireway)
3.65 in
Overall Length
3.65 in
Strip Length
2 3/8 in
For Stranded Copper Wire Size - Minimum
300 kcmil
Barrel Inside Diameter
0.63 in
Tongue Length
1.01 in
Hole Size
0.335 in
Overall Width
1.19 in
Tongue Thickness
0.18 in
For Stranded Copper Wire Size - Maximum
300 kcmil
Barrel Outside Diameter
0.81 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
66
Color Code
White
Standards
UL Listed
Peep Hole
No
Connector Type
Straight Barrel
Tongue Style
Standard
Hole Center to End
0.39 in
Seam Style
Seamless
Current
445 A
Special Features
Corrosion Resistant, High-Conductivity Construction
For Wire Type
Stranded
Maximum Operating Temperature
300 Degrees F
Termination Style
Crimp
Barrel Style
Chamfered
Maximum Voltage
600 V AC
Contact Finish
Tin
RoHS Compliant
Yes
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code White, Die Code 66, Tongue Angle Straight, Tongue Width 1.19 in, For Conductor Material Copper, For Stud Size 5/16 in, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1, RoHS Compliant Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.