One-Hole Compression Lug, 500 kcmil Max, 3/8 in Stud, Short Barrel, Copper, Brown

  • Mfr # 24C988

  • Zoro # G5206661


product price:  $12.35
/ea

Key Features

For Wire Size
500 kcmil
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Short
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24C988
Zoro #
G5206661
UPC #
190735433997
Country of Origin
China

Dimensions

For Wire Size
500 kcmil
For Stud Size
3/8 in
Barrel Size
Short
Tongue Width
1.61 in
Width
1.61"
Length
3"
Cable Size
500 kcmil
Barrel Length
Short
Length (Straight Wireway)
3.0 in
Overall Length
3 in
Barrel Outside Diameter
1.1 in
For Stranded Copper Wire Size - Maximum
500 kcmil
Overall Width
1.61 in
Hole Size
0.405 in
Barrel Inside Diameter
0.88 in
Tongue Length
1 in
Tongue Thickness
0.22 in
Strip Length
1 1/2 in
For Stranded Copper Wire Size - Minimum
500 kcmil

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
87
Color Code
Brown
Standards
UL Listed
Tongue Style
Standard
Hole Center to End
0.38 in
Peep Hole
Yes
Connector Type
Straight Barrel
Current
620 A
For Wire Type
Stranded
Seam Style
Seamless
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
Maximum Operating Temperature
300 Degrees F
Contact Finish
Tin
Barrel Style
Chamfered
RoHS Compliant
Yes
Maximum Voltage
600 V AC
Number of Holes
1

Description

Compression Lug, Barrel Size Standard, Color Code Brown, Die Code 87, Tongue Angle Straight, Tongue Width 1.61 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole Yes, Hole Center to Center Not Applicable, Material Copper, Maximum Operating Temperature 257 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Seam Style Seamless, Standards UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.