One-Hole Compression Lug, 1/0 AWG Max, 1/4 in Stud, Long Barrel, Copper, Pink

  • Mfr # 24D001

  • Zoro # G5206704


product price:  $4.49
/ea

Key Features

For Wire Size
1/0 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24D001
Zoro #
G5206704
UPC #
190735434116
Country of Origin
China

Dimensions

For Wire Size
1/0 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.75 in
Barrel Length
Long
Width
3/4"
Cable Size
1/0
Length
2.27"
Length (Straight Wireway)
2.27 in
Overall Length
2.27 in
Hole Size
0.27 in
Barrel Inside Diameter
0.39 in
For Stranded Copper Wire Size - Minimum
1/0 AWG
For Stranded Copper Wire Size - Maximum
1/0 AWG
Tongue Length
0.64 in
Tongue Thickness
0.12 in
Strip Length
1 1/2 in
Overall Width
0.75 in
Barrel Outside Diameter
0.51 in

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
42
Color Code
Pink
Standards
CSA Certified, UL Listed
Hole Center to End
0.31 in
Peep Hole
Yes
Tongue Style
Standard
Connector Type
Straight Barrel
Current
230 A
Contact Finish
Tin
Maximum Voltage
600 V AC
For Wire Type
Stranded
Barrel Style
Chamfered
Special Features
Corrosion Resistant, High-Conductivity Construction
Termination Style
Crimp
RoHS Compliant
Yes
Seam Style
Seamless
Maximum Operating Temperature
300 Degrees F
Number of Holes
1

Description

One-Hole Lug Compression Connector, Barrel Size Long, Color Code Pink, Die Code 42, Tongue Angle Straight, Tongue Width 0.75 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 1/0 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Inspection Hole Yes, Material Copper, Maximum Operating Temperature 300 Degrees F, Maximum Voltage 600 V AC, Termination Style Crimp, Seam Style Seamless, Standards CSA Certified, UL Listed, Number of Holes 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.