Drum Spill Containment Platform, for (2) Drums, 30 Gallong Spill Capacity, 5000 lb Load Capacity

  • Mfr # 1632D

  • Zoro # G5209547


product price:  $241.84
/ea
Free Shipping & Returns

Key Features

Color
Black, Yellow
Width
26 1/4 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 26 1/4 in W x 6 1/2 in H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1632D
Zoro #
G5209547
UPC #
048441004942
Country of Origin
United States

Dimensions

Width
26 1/4 in
Length
51 1/2 in
Height
6 1/2 in
Dimensions
51 1/2 in L x 26 1/4 in W x 6 1/2 in H

Details

Item
Spill Deck
Color
Black, Yellow
For Number of 55 gal. Drums
2
Load Capacity
5,000 lb
Material
Polyethylene
Includes
Removable Hdpe Grating
Standards
EPA 40 CFR 264.175, SPCC
Spill Capacity, gal.
30 gal
Spill Containment Opening Type
No Cover
Covered/Uncovered
Uncovered
Spill Capacity
30 gal
Modular
Yes
Opening Type
No Doors
Supports SPCC Compliance
Yes
Pallet Material
Polyethylene
Grate Material
Polyethylene
For Use With Ramp Connection Mfr. Model Number
1689, 1689B
Product Weight
32 lb
Includes Drain
Yes
Pallet Color
Yellow
For Use With Standard Fork
Yes
For Number of IBC
0
Grate Color
Black
Product Type
Spill Deck
Supports EPA Compliance
40 CFR 264.175
Low Profile
Yes
Manufacturer Warranty
1 yr
Sump Connection Capability
Yes
Inline
No
Composition
Polyethylene
Forklift Pockets
2-Way
Includes Overflow Bladder
No
Modular Type
Modular
Indoor/Outdoor Use
Indoor
Recycled Content (%)
No Recycled Content
Includes Grate
Grate Included

Description

Spill Deck, Spill Containment Platforms, Uncovered, Number of Drums 2, Spill Capacity 30 gal, Spill Containment Load Capacity 5,000 lb, Length 51 1/2 in, Width 26 1/4 in, Height 6 1/2 in, Drain Included Yes, Yes, Material Polyethylene

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.