Steering Wheel Cover, Do Not Operate, 20

  • Mfr # KDD824

  • Zoro # G5210326


product price:  $46.59
/ea

Key Features

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
For Use With
Standard Steering Wheels
Width (In.)
20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KDD824
Zoro #
G5210326
UPC #
846642018535
Country of Origin
United States

Dimensions

Width (In.)
20
Wheel Dia. (In.)
20
Length (In.)
20
Diameter
20 in
Outside Diameter
20 in
Hole Diameter
3/8 in

Details

Material
Reinforced Vinyl
Color
Red, White/Black
Includes
3/8 Metal Grommeted Hole, Stitched Upper Pocket
For Use With
Standard Steering Wheels
Type
Do Not Operate or Move Vehicle
Item
Steering Wheel Message Cover
Standards
OSHA
Maximum Number of Padlocks
1
Cover Color
White
Legend
Do Not Operate or Move Vehicle
Cover Material
Vinyl
Header
Danger
Grommet Material
Metal
Lockable
Yes

Description

Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 20 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.