Notice, If we are to have efficiency in our organization., 10 in W x 7 in H, LCU5-0299-ED_10x7

  • Mfr # LCU5-0299-ED_10x7

  • Zoro # G5212693


product price:  $3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0299-ED_10x7
Zoro #
G5212693
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
If we are to have efficiency in our organization, we must have cleanliness and order
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Does Not Contain PVC
ANSI Compliant
Yes
Printed Language
English
Legend Style
Text
Header
Notice
Header Background Color
Blue
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header Legend Color
White
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
No
Material Properties
Flexible
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Write on Surface
No
Sign Mounting Location
Wall
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Legend
If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Header Text Color
White
Abrasion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Adhesive Style
Permanent
ANSI 969 Compliant
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Sign Header
Notice
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Chemical Resistant
No

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If We Are To Have Efficiency In Our Organization, We Must Have Cleanliness And Order, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.