Digital Industrial Pressure Gauge, 0 to 100 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # DPGA-08

  • Zoro # G5221562


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGA-08
Zoro #
G5221562
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Connection Size
1/4 in
Nominal Dial Size
2 1/2 in
Case Depth
1.52 in
Digit Height
0.425 in
Case Diameter
2.62 in
Manufacturer Warranty Length
1 yr
Battery Size
9V

Details

Item
Digital Industrial Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
OEM Applications, Process Industries
Gauge Case Material
ABS
Series
DPGA
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Powered By
9V Battery
Case Color
Red
Case Material
ABS Plastic
Digital Pressure and Vacuum Gauge Type
Digital Pressure Gauge
Calibration Certificate
No
Memory Storage
No
Display
LCD
Includes
Instructions
Peak Hold
No
Socket Material
316L Stainless Steel
Display Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig
Gauge Application
For Dry Air & Gases
Number of Display Digits
4
Standards
CE Certified, RoHS, Russian GOST Certification
Wetted Materials
Stainless Steel
Connection Type
MNPT
Sensor Material
Silicone
Power Source
Battery
Includes Batteries
Batteries Included
Display Screen Type
LCD
Backlit Screen
No
Includes Rubber Boot
No
Process Temperature Range
30 Degrees to 120 Degrees F
Compatible Process Media
Air and Compatible Gases
Display Range
0 to 100 psi
Non-Sparking
No
Includes Mounting Hardware
No
Weatherproof
No
Languages
English
Primary Display Range
0 to 100
Primary Display Units
psi
Auto-Shutoff
Yes
Display Resolution
0.1 psi
Low Battery Indicator
Yes
Pressure Range Type
Pressure
Includes Calibration Certificate
No
Case Shape
Round
Number of Digits
4
Process Connection Gender
Male
Adjustable Set Points
No
Pressure Gauge Type
Industrial Pressure Gauge
Temperature Error
0.05% Degrees F
Automatic Shut-Off Time
20 min
Display Type
LCD
Operating Temperature Range
30 Degrees to 120 Degrees F
Pressure Measurement - Minimum
0 psi
Includes Low Battery Indicator
Low Battery Indicator
Process Media Temperature - Minimum
30 Degrees F
Pressure Measurement - Maximum
100 psi
Process Media Temperature - Maximum
120 Degrees F
Pressure Measuring Units
bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig

Description

Digital Industrial Pressure Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 2 1/2 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Air and Compatible Gases, Sensor Material Silicone, Socket Material 316L Stainless Steel, Process Connection Type NPT, Display Units bar, cm wc, ft wc, in Hg, in wc, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psig, Process Connection Gender Male, Battery Type 9V Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products