Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1665-EG_18x12

  • Mfr # T1-1665-EG_18x12

  • Zoro # G5224173


product price:  $17.95
/ea

Key Features

Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-1665-EG_18x12
Zoro #
G5224173
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
Keep Closed Fire Door Do Not Block
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Sign Legend Color
Black, Red
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Symbol
None
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black, White
Write on Surface
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Sign Header
Fire Door
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Post, Wall
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
2 Center
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Keep Closed Do Not Block
Graffiti Resistant
Yes
Sign Legend Background Color
Red, White
Product Type
Reflective Fire Door Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep Closed Do Not Block, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.