Pilot Light, Press, 120VAC, Green

  • Mfr # 10250T221LGP06

  • Zoro # G5224922


product price:  $370.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T221LGP06
Zoro #
G5224922
UPC #
786680122545
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.6 in
Width
2.2 in
Height
4.7 in
Panel Cutout Diameter
30 mm
Overall Height
4.7 in
Overall Width
2.2 in
Overall Depth
2.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Replacement Lamps
39R108
Body Material
Metal
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Standards
CE, CSA, UL Listed
Lamp Voltage
6V AC/DC
Includes
Light Module, Operator
Type
Heavy-Duty Watertight/Oiltight
Series
10250T
Actuator
PresTest
Light Unit Voltage
120 Vac
Compliances
CE Marked
Rating
NEMA 4X;NEMA 12;NEMA 4;NEMA 3;NEMA 13;NEMA 3R
Style
30.5 mm
Light Unit Type
LED, transformer
Product Name
Eaton 10250T pushbutton
Certifications
UL Listed;CSA Certified
Includes Lamp Module
Lamp Module Included
Lens Color
Green
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Body Finish
Chrome Plated
Includes Push-To-Test
Push-To-Test Included
Lamp Color
Green
Resistance Properties
Oil and Grease Resistant, Watertight
Includes Lens
Lens Included
Lamp Voltage - Maximum
120 V AC
Voltage Rating - Maximum
120 V AC/DC

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R108, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.