Pilot Light, Press, 120VAC, Red

  • Mfr # 10250T221LRP06

  • Zoro # G5224992


product price:  $402.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T221LRP06
Zoro #
G5224992
UPC #
786680122552
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Length
2.6 in
Width
2.2 in
Height
2 in
Overall Height
2 in
Panel Cutout Diameter
30 mm
Overall Width
2.2 in
Overall Depth
2.6 in
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
Red
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Body Material
Metal
Standards
CE, CSA, UL Listed
Lamp Voltage
6V AC/DC
Includes
Light Module, Operator
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamps
39R105
IP Rating
IP65
Type
Heavy-Duty Watertight/Oiltight
Product Name
Eaton 10250T pushbutton
Compliances
CE Marked
Certifications
UL Listed;CSA Certified
Rating
NEMA 12;NEMA 13;NEMA 3R;NEMA 3;NEMA 4;NEMA 4X
Actuator
PresTest
Series
10250T
Style
30.5 mm
Light Unit Type
LED, transformer
Light Unit Voltage
120 Vac
Includes Lamp Module
Lamp Module Included
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Color
Red
Lamp Voltage - Maximum
120 V AC
Lens Color
Red
Includes Lens
Lens Included
Includes Push-To-Test
Push-To-Test Included
Voltage Rating - Maximum
120 V AC/DC
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R105, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.