Dunn Single Handle Single-Hole Bathroom Vessel Faucet in Matte Black

  • Mfr # VG03036MB

  • Zoro # G522575885


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Color
Black
Width
2 in
Length
8 in
Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG03036MB
Zoro #
G522575885
UPC #
849922068640
Country of Origin
China

Dimensions

Width
2 in
Length
8 in
Height
11 in

Details

Material
Brass
Color
Black
Finish
Matte Black

Description

Elevate your bathroom's style with the VIGO Dunn 1-hole matte black vessel bathroom sink faucet that combines sleek design with practical functionality. Standing at an impressive 11-in. tall, this modern faucet features a striking square base and a long, graceful spout that extends 7-in., providing ample space for comfortable handwashing. The faucet's minimalist aesthetic is perfect for contemporary bathrooms, while its durable construction ensures long-lasting performance. With a 2-in. diameter base, this faucet offers stability and a clean look. The single-handle design allows for easy temperature and flow control, making it ideal for families and guests alike. Enhance your bathroom's ambiance with this eye-catching faucet, available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold to complement any decor style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.