Pilot Light, Press, 120VAC, White

  • Mfr # 10250T221LWP06

  • Zoro # G5227327


product price:  $374.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T221LWP06
Zoro #
G5227327
UPC #
786680119330
Country of Origin
United States

Dimensions

Size
30 mm
Height
0.01 in
Length
0.01 in
Width
0.01 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr

Details

Item
Pilot Light
Voltage
120V AC
Color
White
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Transformer
Basic Material
Metal
Replacement Lamps
39R110
Body Material
Metal
Standards
CE, CSA, UL Listed
Lamp Voltage
6V AC/DC
Includes
Light Module, Operator
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type
Heavy-Duty Watertight/Oiltight
Actuator
PresTest
Compliances
CE Marked
Series
10250T
Product Name
Eaton 10250T pushbutton
Light Unit Type
LED, transformer
Certifications
UL Listed;CSA Certified
Rating
NEMA 4X;NEMA 3R;NEMA 3;NEMA 12;NEMA 13;NEMA 4
Light Unit Voltage
120 Vac
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC
Lamp Color
White
Includes Lamp Module
Lamp Module Included
Resistance Properties
Oil and Grease Resistant, Watertight
Voltage Rating - Maximum
120 V AC/DC
Includes Push-To-Test
Push-To-Test Included
Includes Lens
Lens Included
Body Finish
Chrome Plated
Lens Color
White

Description

Pilot Light, Voltage 120V AC, Color White, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Transformer, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 6V AC/DC, Replacement Lamps 39R110, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.