Cutler-Hammer Non-Illum Push Button Operator, Green

  • Mfr # 10250T113

  • Zoro # G5227652


product price:  $70.99
/ea

Key Features

Color
Green
Type of Operator
Extended Button
Size
30 mm
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10250T113
Zoro #
G5227652
UPC #
786680121692
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Product Height
2.2 in
Product Width
1.9 in
Product Length/Depth
1.9 in
Panel Cutout Diameter
30 mm
Overall Height
2.2 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.9 in
Overall Width
1.9 in

Details

Item
Extended Push Button
Color
Green
Type of Operator
Extended Button
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Head Material
Plastic
Standards
CE, CSA, UL Listed
Bezel Material
Zinc Die Cast
Action
Momentary
Basic Material
Metal
Features
Drainage Holes, Grounding Nibs, One Piece Body
Number of Operators
1
Type
30.5 mm, Heavy-Duty
Bezel
Chrome
Terminal Connection
Screw Clamp
Series
10250T
Illumination
Non-illuminated
Actuator material
Plastic
Rating
NEMA 4
Compliances
CE Marked
Certifications
UL Listed
Actuator
Extended
Operating Mode
Momentary
Actuator color
Green
Product Name
Eaton 10250T pushbutton
Head Color
Green
Operator Material
Polymer
Operating Temperature - Maximum
150 Degrees F
Push Button Style
Extended
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Class I, Div 2, Group B, C, D
Operating Temperature - Minimum
1 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Zinc Die Cast, Color Green, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Features Drainage Holes, Grounding Nibs, One Piece Body

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.