
Access Control Cable 250ft for Noise-Sensitive Application-18/4c OAS+22/3pr OAS+22/2c OAS+22/4c OAS
Mfr # 9898-250YL
Zoro # G522806149
product price: $480.99
/ea
Free Shipping & Returns
Key Features
Cable Length
250 ft
Number of Strands
7, 19
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum
Jacket Color
Yellow
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9898-250YL
Zoro #
G522806149
UPC #
-
Country of Origin
China
Dimensions
Cable Length
250 ft
Outside Diameter
0.41 in
Details
Item
Access Control Cable
Number of Strands
7, 19
Conductor Gauge
18 AWG, 22 AWG
Fire Rating
Plenum
Jacket Color
Yellow
Jacket Material
PVC
Number of Conductors
4
Shielding Material
Foil
Maximum Voltage Rating
300 V
NEC Article and Type
800 CMP, 725 CL3P
Standards
NEC: 725 & 800, CSA C22.2 No.214, UL Standard: UL 13 & UL 444, Flame Rating: NFPA 262 (Plenum), (UL) FT6, ASTM B-3 & B-8, RoHS 3 (EU 2015/863)
Features
Orange: Lock Power, White: Card Reader, Blue: Door Contact, Green: Request to Exit
Shielded / Unshielded
Shielded
Conductor Material
Copper
Application
Access Control, Electronic Circuits, Control Systems, Communications, Alarm Systems
Operating Temp. Range
-4 to 167°F
Conductor Design
Stranded
Package Type
Spool
Description
SYSTON CABLE TECHNOLOGY Premium Access Control Composite Cable 18/4C STR OAS + 22/3PR STR OAS + 22/2C STR OAS + 22/4C STR OAS Plenum Rated - CMP, CL3P, FT6 Sub-application: Lock Power Component Jacket Color: Orange Description: 18/4C STR OAS Sub-application: Card Reader Component Jacket Color: White Description: 22/3PR STR OAS Sub-application: Door Contact Component Jacket Color: Blue Description: 22/2C STR OAS Sub-application: Request to Exit Component Jacket Color: Green Description: 22/4C STR OAS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.