Caution, Do not talk to operator, 10 in W x 7 in H, Non-PVC Polymer, LCU3-0286-ED_10x7

  • Mfr # LCU3-0286-ED_10x7

  • Zoro # G5229161


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Do not talk to operator
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU3-0286-ED_10x7
Zoro #
G5229161
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Caution Sign
Legend
Do not talk to operator
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
Yellow
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees F to 302 Degrees F
Header
Caution
Green Environmental Attribute
Does Not Contain PVC
Header Legend Color
Yellow
Printed Language
English
Legend Style
Text
Standards
ANSI Z53.1-1967 OSHA 1910.145
Header Background Color
Black
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Chemical Resistant
No
Material Properties
Flexible
Sign Mounting Location
Wall
State Specific Sign
No
Adhesive Style
Permanent
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Corrosion Resistant
No
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Sign Legend
Do Not Talk To Operator
Abrasion Resistant
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Header
Caution

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Talk To Operator, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.