Cutler-Hammer Pilot Light, 120VAC, Green

  • Mfr # 10250T197LGP2A

  • Zoro # G5230355


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10250T197LGP2A
Zoro #
G5230355
UPC #
786680122293
Country of Origin
Dominican Republic

Dimensions

Size
30 mm
Height
3.2 in
Length
0.24 in
Width
2.1 in
Overall Height
3.2 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Width
2.1 in
Overall Depth
0.24 in

Details

Item
Pilot Light
Voltage
120V AC
Color
Green
Lamp Type
LED
Shape
Round
Terminal Connection
Saddle Clamp
Lens Material
Plastic
Lens Type
Fresnel
Lamp Module Type
Full Voltage
Basic Material
Metal
Body Material
Metal
Replacement Lamps
39R132
NEMA Rating
12, 13, 3, 3R, 4, 4X
Includes
Light Module, Operator
IP Rating
IP65
Standards
CE, CSA, UL Listed
Lamp Voltage
120V AC
Type
Heavy-Duty Watertight/Oiltight
Compliances
CE Marked
Certifications
CSA Certified;UL Listed
Series
10250T
Product Name
Eaton 10250T pushbutton
Rating
NEMA 4X;NEMA 12;NEMA 3R;NEMA 13;NEMA 4;NEMA 3
Style
30.5 mm
Light Unit Type
LED, full voltage
Actuator
Standard
Light Unit Voltage
120 Vac
Lens Color
Green
Includes Push-To-Test
No Push-To-Test Included
Includes Lens
Lens Included
Lamp Color
Green
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC
Voltage Rating - Maximum
120 V AC
Includes Lamp Module
Lamp Module Included
Body Finish
Chrome Plated

Description

Pilot Light, Voltage 120V AC, Color Green, Lamp Type LED, Shape Round, Terminal Connection Saddle Clamp, Lens Material Plastic, 30 mm, Lamp Module Type Full Voltage, Basic Material Metal, Lens Type Fresnel, Lamp Voltage 120V AC, Replacement Lamps 39R132, Body Material Metal, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Includes Light Module, Operator, Standards CE, CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.