PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE, 14 in W x 10 in H, 468X25

  • Mfr # 468X25

  • Zoro # G5231532


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
468X25
Zoro #
G5231532
UPC #
00194484040611
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
PRACTICE GOOD HOUSEKEEPING A PLACE FOR EVERYTHING AND EVERYTHING IN PLACE
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header Background Color
Black
Header
Blank
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Legend Color
Green
Sign Legend Text Color
Green
Glow In The Dark
No
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Adhesive Style
Permanent
Write on Surface
No
Metal Detectable
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Legend
Practice Good Housekeeping A Place For Everything And Everything In Place
Number of Printed Sides
1
Graffiti Resistant
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Sign Header
No Header
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Practice Good Housekeeping A Place For Everything And Everything In Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.