Painter's Tape, 48 mm W x 55 m L, 6.7 mil Thick, Green, Rubber Adhesive

  • Mfr # 401+

  • Zoro # G5232319


product price:  $19.69
/ea

Key Features

Tape Color
Green
Tape Length
55 m
Tape Width
48 mm
Material
Crepe Paper
Tape Adhesive
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401+
Zoro #
G5232319
UPC #
00051115647697
Country of Origin
Canada

Dimensions

Tape Length
55 m
Tape Width
48 mm
Tape Thickness
6.7 mil
Metric Tape Length
55 m
Imperial Tape Length
60 yd
Imperial Tape Width
1.9 in
Metric Tape Width
48 mm

Details

Item
Painter's Tape
Tape Color
Green
Material
Crepe Paper
Tape Adhesive
Rubber
Tape Elongation
10 %
Performance Temperature
Up to 250 Degrees F
Min. Tape Performance Temp.
Not Rated
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Max. Tape Performance Temp.
250 Degrees F
Type
High Performance
Tape Backing Material
Crepe Paper
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive Strength
36 oz/in
Series
401+
Rolls/Case
12
Tape Tensile Strength
25 lb/in
Number of Adhesive Sides
1
Adhesion to Steel
36 oz/in
Product Form
Continuous Roll
Brand and Series
3M 401+
Specifications Met
ASTM
Maximum Tape Performance Temperature
250 Degrees F
Tape Type
Painter's Tape
Tape Resistance Properties
Heat-Resistant, Humidity-Resistant
Tape Sub-Type
Multi-Surface Painter's Tape
Tape Adhesive Format
Single-Sided
Tape Adhesive Material
Rubber
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
Not Rated
Temperature Range
Up to 250 Degrees F
Environment
Indoor
Common Industry
Assembly and Manufacturing, Automotive, Construction, Warehouse
Tape Backing Construction
Paper
Surface Compatibility
ABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber

Description

Adhesion to Steel 36 oz/in, Tape Brand 3M(TM), Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Automotive, Construction, Warehouse, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 7/8 in, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series 401+, Surface Compatibility Glass, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper, Tape Sub-Type Multi-Surface Painter's Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.