Pm2 Tan 12Mmx54.8M Ipg, Pk72, 0.47" W x 54.8" L, Tan, Natural Rubber / Resin Adhesive, 72 PK
- Mfr # PM2
- Zoro # G8633972
product price:Â
$
210.99
/pk of 72, $2.93/ea
Sold in multiples of 5Â pks for
$1,054.95
Free Shipping & Returns
Key Features
Tape Color
Tan
Tape Length
54.8"
Tape Width
0.47"
Material
Kraft Flatback
Tape Adhesive
Natural Rubber / Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM2
- Zoro #
- G8633972
- UPC #
- -
- Country of Origin
- United States
- Item
- Pm2 Tan 12Mmx54.8M Ipg,Pk72
- Tape Color
- Tan
- Material
- Kraft Flatback
- Tape Adhesive
- Natural Rubber / Resin
- Tape Elongation
- 3
- Type
- Paper Flatback Tape
- Standards
- ASTM D6123, Type II. PPP-T-42C, Type II. / C.I.D. A-A-883B Type II. Boeing BAC 5317.
- Tape Application
- Can be used on all types of cartons.
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 0.47"
Description
Pm2 Tan 12Mmx54.8M Ipg,Pk72, Package Quantity 72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.