Limit Switch Arm, Roller, 1.5 In. Arm L

  • Mfr # E50KL25

  • Zoro # G5232595


product price:  $34.19
/ea

Key Features

For Use With
E50AR16P, Mfr. No. E50AR1
Roller Dia.
0.75 in
Roller Width
0.32 in
Roller Position
Inside Offset
Actuator Type
Standard Roller
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
E50KL25
Zoro #
G5232595
UPC #
782113308944
Country of Origin
Mexico

Dimensions

Roller Dia.
0.75 in
Roller Width
0.32 in
Arm Length
1.5 in
Arm Width
1.24 in
Arm Depth
0.75 in
Product Width
1.24 in
Product Height
2.3 in
Product Length/Depth
.75 in
Roller Diameter
0.75 in
Manufacturer Warranty Length
1 yr
Arm Length - Maximum
1.5 in
Arm Length - Minimum
1.5 in

Details

Item
Limit Switch Lever Arm
For Use With
E50AR16P, Mfr. No. E50AR1
Roller Position
Inside Offset
Actuator Type
Standard Roller
Roller Material
Metal
Arm Material
Stainless Steel
IP Rating
IP67, IP69K
Standards
CE, CSA, RoHS, UL Listed
Series
E50
Actuator Style
Rotary Lever Roller
Enclosure Material
Roller: powdered metal-Super Oilite
Operating temperature - max
201°F
Operating temperature - min
-40°F
Certifications
UL Listed
Environmental rating
NEMA 1, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 13, IP67, IP69K
Switch Type
Lever for side rotary switches
Operating Temperature - Minimum
-40 Degrees F
Compatible with Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Series
E50
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Adjustability
Fixed
Arm Adjustability
Fixed
Operating Temperature - Maximum
201 Degrees F
Compatible with Brand
Eaton
Compatible Manufacturer Part Number
E50AR1, E50AR16P
Compatible Manufacturer Model Number
E50AR1, E50AR16P
Compatible with Manufacturer Model No.
E50AR1, E50AR16P
Compatible with Mfr. Model No.
E50AR1, E50AR16P
For Use with Mfr Model Number
E50AR1, E50AR16P
For Use With Mfr. Model Number
E50AR1, E50AR16P
Compatible Pump Manufacturer Part Number
E50AR1, E50AR16P
Compatible Mfr. Model Number
E50AR1, E50AR16P
Compatible with Grainger Part Number
49A924, 49A992

Description

Limit Switch Lever Arm, Actuator Type Standard Roller, For Use With E50AR16P, Mfr. No. E50AR1, Arm Length 1.5 in, Roller Position Inside Offset, Roller Dia. 0.75 in, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Metal, Arm Width 1.24 in, Arm Depth 0.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.