V-Gard Visor, Contoured, Clear PC (9.5"x17"x.04")

  • Mfr # 10115863

  • Zoro # G5237346


product price:  $10.75
/ea

Key Features

Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10115863
Zoro #
G5237346
UPC #
641817026113
Country of Origin
United States

Dimensions

Visor Thickness
0.040"
Visor Width
17 in
Visor Height
9-1/2"
Length
16.850"

Details

Item
Face Shield Visor
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Anti-Fog, Anti-Scratch
For Use With
Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010, CSA Z94.3, EN 166 (2C-1.2 MSA 1B), AS/NZS 1337
Features
Sides of Visor are Contoured Towards Face for a Closer Fit and Improved Resistance to Impact and Splash Hazards, Maximum UV Protection, Slightly Longer and Wider Design Offers Extended Coverage
Includes
Instructions
Hazard Risk Category (HRC)
0
Compatible with Series
V-Gard(R)
Includes Scratch-Resistant Visor Coating
Yes
Application
General Purpose
Includes Anti-Fog Visor Coating
Yes
Includes No Visor Coatings
No
Compatible with Brand
MSA
Compatible with Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Includes Anti-Static Visor Coating
No
Provides UV Protection
Yes
Compatible Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Manufacturer Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use With Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Manufacturer Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible with Mfr. Model No.
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
For Use with Mfr Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Lens/Visor Features
Reusable
Compatible Pump Manufacturer Part Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268
Compatible Mfr. Model Number
10115730, 10115821, 10115822, 10121266, 10121267, 10121268

Description

Face Shield Visor, Application General Purpose, Compatible with Brand MSA, Compatible with Grainger Part Number 12V755, 12V756, 12V757, 12V758, 12V759, 12V760, Compatible with Manufacturer Model Number 10115730, 10115821, 10115822, 10121266, 10121267, 10121268, Compatible with Series V-Gard(R), Dielectric Protection Yes, Features Impact Resistance, Splash Resistance, For Use With Face Shield Frame, Includes Instructions, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products