Airotronics
Encapsulated Timer Relay, 10A, Relay, 12VDC
Mfr # TGMPL70100A1H
Zoro # G5238274
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function - Timing Relay Interval, Watchdog
- Input or Control Voltage 12V DC
- DC Contact Rating - Relay 10A @ 12V
- Number of Pins - Relay 6
- Adjustment Method - Timer Potentiometer
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Time Delay Relay, 120VAC, 25A, SPST MC1004531J
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC TGMPL10100A1H
- AIROTRONICS Encapsulated Timer Relay, 10A, Rlay, 120VAC MC1003601H
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED MC2003601H
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, SPDT MC3003631H
- AIROTRONICS Encapsulated Timer Rlay, 10A, Relay, 120VAC TGKAD102S3/102S3EE1HS
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED TGKAD7102S3/102S3EE1HS
- AIROTRONICS Time Delay Relay, 24VAC, 25A, SPST MC3004531J
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED MC4003631H
- DAYTON Time Delay Relay, 120VAC/DC, 10A, SPDT 31EE10
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED TGKAD11023/1023EE1HS
- Airotronics Time Delay Relays