General Purpose Dolly, 24x16, Hardwood

  • Mfr # 48J062

  • Zoro # G5244215


product price:  $42.79
/ea

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 5 1/8 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J062
Zoro #
G5244215
UPC #
190735499757
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 5 1/8 in
Platform Width
16 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Platform Height
5 1/8 in
Overall Width
16 1/8 in
Overall Length
24 in
Overall LxWxH
24 in x 16 1/8 in x 5 1/8 in
Overall Height
5 1/8 in
Deck Height
5 1/8 in
Center Opening Length
17 1/8 in
Deck Length
24 in
Center Opening Width
9 1/2 in
Deck Width
16 1/8 in
Center Opening LxW
17 1/8 in x 9 1/2 in
Caster Width
1 1/4 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Open-Deck Wood General Purpose Dolly
Caster Material
Polypropylene
Platform Style
Flush, Open
Number of Caster Wheels
4
For Use With
Big and Small Items
Caster Wheel Type
Solid
Includes
Towing Eye
Caster Wheel Material
Polypropylene
Load Capacity (Lb.)
1000 lb.
Platform Material
Hardwood
Features
Skidproof
Deck Surface
Smooth
Brake Type
No Caster Brake
Connectable Ends
No
Includes Tow Eye
Without Towing Eye
Deck Wood Type
Populus
Caster Wheel Type/Material
Solid Plastic
Frame Material
Wood
End Style
Flush
Deck Style
Open
Caster/Wheel Configuration
(4) Swivel
Securing Mechanism
Strap
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Material
Wood
Non-Marking Casters/Wheels
No
Wheel Type/Material
Solid Plastic
Lip Type
Flush
Caster Wheel/Tread Material
Plastic

Description

Open-Deck Wood General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 24 in, Deck Width 16 1/8 in, Deck Height 5 1/8 in, Deck Material Wood, Deck Surface Smooth, Deck Style Open, Center Opening Length 17 1/8 in, Center Opening Width 9 1/2 in, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.