General Purpose Dolly, 30x18, Hardwood

  • Mfr # 48J065

  • Zoro # G5244233


product price:  $62.89
/ea

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/8 in
Platform Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J065
Zoro #
G5244233
UPC #
190735499788
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
30 in x 18 in x 5 1/8 in
Platform Height
5 1/4 in
Caster Wheel Dia.
3 in
Platform Width
18 in
Caster Wheel Width
1 1/4 in
Overall Width
18 in
Overall Length
30 in
Deck Length
30 in
Overall Height
5 1/8 in
Overall LxWxH
30 in x 30 in x 6 1/8 in
Deck Height
5 1/8 in
Deck Width
18 in
Caster Width
1 1/4 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Solid-Deck Wood General Purpose Dolly
Platform Material
Hardwood
Includes
Towing Eye
Number of Caster Wheels
4
Platform Style
Flush, Solid
Caster Material
Polypropylene
Load Capacity (Lb.)
1000 lb.
For Use With
Big and Small Items
Caster Wheel Type
Solid
Caster Wheel Material
Polypropylene
Features
Skidproof
Brake Type
No Caster Brake
Includes Tow Eye
Without Towing Eye
Caster Wheel Type/Material
Solid Plastic
Caster Wheel/Tread Material
Plastic
Lip Type
Flush
End Style
Flush
Deck Material
Wood
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Smooth
Connectable Ends
No
Deck Wood Type
Populus
Wheel Type/Material
Solid Plastic
Deck Style
Solid
Non-Marking Casters/Wheels
No
Frame Material
Wood
Securing Mechanism
Strap
Includes Reinforcing Cross Brace
With Reinforcing Cross Brace

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 5 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.