General Purpose Dolly, 36x24, Hardwood

  • Mfr # 48J066

  • Zoro # G5244242


product price:  $85.59
/ea
Free Shipping & Returns

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 6 3/8 in
For Use With
Big and Small Items
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J066
Zoro #
G5244242
UPC #
190735499795
Country of Origin
China

Dimensions

Platform Length
36 in
Deck LxWxH
35 7/8 in x 24 in x 6 3/8 in
Platform Height
6 1/8 in
Caster Wheel Width
1 1/2 in
Platform Width
24 in
Caster Wheel Dia.
4 in
Overall Length
35 7/8 in
Overall Width
24 in
Overall LxWxH
35 7/8 in x 35 7/8 in x 7 1/2 in
Deck Height
6 3/8 in
Deck Width
24 in
Overall Height
6 3/8 in
Deck Length
35 7/8 in
Caster Width
1 1/2 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Solid-Deck Wood General Purpose Dolly
For Use With
Big and Small Items
Platform Style
Flush, Solid
Caster Wheel Material
Polypropylene
Caster Wheel Type
Solid
Platform Material
Hardwood
Number of Caster Wheels
4
Load Capacity (Lb.)
1000 lb.
Caster Material
Polypropylene
Includes
Towing Eye
Features
Skidproof
Deck Material
Wood
Connectable Ends
No
Lip Type
Flush
Brake Type
No Caster Brake
Caster Wheel/Tread Material
Plastic
Frame Material
Wood
Deck Wood Type
Populus
End Style
Flush
Caster Wheel Type/Material
Solid Plastic
Caster/Wheel Configuration
(4) Swivel
Securing Mechanism
Strap
Includes Tow Eye
Without Towing Eye
Deck Style
Solid
Wheel Type/Material
Solid Plastic
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Deck Surface
Smooth
Non-Marking Casters/Wheels
No

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 6 in, Deck Material Wood, Deck Surface Smooth, Deck Style Solid, Color Brown, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.