General Purpose Dolly, 30x18, Hardwood

  • Mfr # 48J071

  • Zoro # G5244276


product price:  $73.49
/ea

Key Features

Color
Brown
Load Capacity
1000 lb
Platform Length
30 in
Deck LxWxH
29 3/4 in x 17 1/2 in x 6 1/2 in
Caster Wheel Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J071
Zoro #
G5244276
UPC #
190735499849
Country of Origin
China

Dimensions

Platform Length
30 in
Deck LxWxH
29 3/4 in x 17 1/2 in x 6 1/2 in
Platform Width
18 in
Caster Wheel Width
1 1/2 in
Platform Height
6 3/4 in
Caster Wheel Dia.
4 in
Overall Width
17 1/2 in
Overall Length
29 3/4 in
Overall LxWxH
29 3/4 in x 17 1/2 in x 7 in
Deck Height
6 1/2 in
Center Opening LxW
23 1/2 in x 10 1/2 in
Deck Length
29 3/4 in
Center Opening Width
10 1/2 in
Overall Height
7 in
Center Opening Length
23 1/2 in
Deck Width
17 1/2 in
Caster Width
1 1/2 in

Details

Color
Brown
Load Capacity
1000 lb
Item
Open-Deck Wood General Purpose Dolly
Caster Wheel Material
Polypropylene
Load Capacity (Lb.)
1000 lb.
Platform Material
Hardwood
Platform Style
Open, Rubber Raised Ends
Caster Material
Polypropylene
Number of Caster Wheels
4
For Use With
Big and Small Items
Caster Wheel Type
Solid
Features
Skidproof
End Style
Raised
Caster Wheel Type/Material
Solid Plastic
Securing Mechanism
Strap
Lip Type
Flush
Deck Wood Type
Populus
Caster/Wheel Configuration
(4) Swivel
Connectable Ends
No
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Brake Type
No Caster Brake
Deck Surface
Rubber Padded
Caster Wheel/Tread Material
Plastic
Deck Style
Open
Wheel Type/Material
Solid Plastic
Frame Material
Wood
Includes Tow Eye
Without Towing Eye
Non-Marking Casters/Wheels
No
Deck Material
Wood

Description

General Purpose Dolly, Load Capacity 1,000 lb, Deck Length 30 in, Deck Width 18 in, Deck Height 7 in, Deck Material Wood, Deck Surface Rubber Padded, Deck Style Open, Center Opening Length 24 in, Center Opening Width 11 in, Color Brown, End Style Raised, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Populus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.