General Purpose Dolly, 24x16, Vinyl

  • Mfr # 48J074

  • Zoro # G5244285


product price:  $95.49
/ea
Free Shipping & Returns

Key Features

Color
Black
Load Capacity
1200 lb
Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 7 1/2 in
Caster Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48J074
Zoro #
G5244285
UPC #
190735499870
Country of Origin
China

Dimensions

Platform Length
24 in
Deck LxWxH
24 in x 16 1/8 in x 7 1/2 in
Platform Width
16 in
Caster Wheel Width
1 1/2 in
Caster Wheel Dia.
4 in
Platform Height
7 3/4 in
Overall Length
24 in
Overall Width
16 1/8 in
Deck Length
24 in
Deck Height
7 1/2 in
Deck Width
16 1/8 in
Overall Height
7 1/2 in
Overall LxWxH
24 in x 16 1/8 in x 7 1/2 in
Caster Width
1 1/2 in

Details

Color
Black
Load Capacity
1200 lb
Item
Solid-Deck Wood General Purpose Dolly
Caster Material
Polypropylene
Number of Caster Wheels
4
Platform Style
Flush, Solid
Caster Wheel Type
Solid
Load Capacity (Lb.)
1200 lb.
Caster Wheel Material
Polypropylene
Platform Material
Vinyl Covered Hardwood
For Use With
General Purpose
Includes
Reinforcing Cross Brace
Features
Skidproof
Deck Material
Wood
Caster/Wheel Configuration
(4) Swivel
Includes Reinforcing Cross Brace
With Reinforcing Cross Brace
Deck Style
Solid
Frame Material
Wood
Caster Wheel Type/Material
Solid Plastic
Non-Marking Casters/Wheels
No
Lip Type
Flush
Connectable Ends
No
Deck Wood Type
Salix
Wheel Type/Material
Solid Plastic
Includes Tow Eye
Without Towing Eye
Deck Surface
Rubber Padded
Brake Type
No Caster Brake
End Style
Flush
Securing Mechanism
Strap
Caster Wheel/Tread Material
Plastic

Description

General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 24 in, Deck Width 16 in, Deck Height 8 in, Deck Material Wood, Deck Surface Rubber Padded, Deck Style Solid, Color Black, End Style Flush, Frame Material Wood, Lip Type Flush, Securing Mechanism Strap, Deck Wood Type Salix

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.