Drum Dolly, Cap 2000 lb, 55 gal Drum

  • Mfr # 48J137

  • Zoro # G5244434


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Height
7 1/2 in
Overall Width
24 3/8 in
Material
Steel
Color
Red
Load Capacity
2,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48J137
Zoro #
G5244434
UPC #
190735500491
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Overall Width
24 3/8 in
Inside Dia.
24 1/16 in
Caster Dia.
4 in
Height
7 3/16 in
Outside Dia.
24 3/8 in
Caster Width
2 in
Caster Wheel Dia.
4 in
For Maximum Container Diameter
23 3/4 in
Deck Height
4 1/2 in
Overall Depth
24 3/8 in
Lip Height
2 in
Outside Diameter
24 in
Caster Wheel Width
2 in
For Maximum Container Height
34 3/4 in
Axle-Mounted Wheel Dia.
1 3/4 in
Axle-Mounted Wheel Width
1 3/4 in
Caster Mounting Height
7 3/4 in
Caster Mounting Plate Size
1 31/32 in
Axle Dia.
4 in

Details

Material
Steel
Color
Red
Load Capacity
2,000 lb
Item
Cross-Brace Drum Dolly with Support Ring
Assembled
Yes
Number of Casters
4
Dolly Capacity
2,000 lb
Includes
(4) Swivel Casters w/Break
Caster Material
Nylon
Drum Capacity
55 gal
Features
Flat Deck
Weight
31 lb
Caster/Wheel Configuration
(4) Swivel with Brake
Includes Tilt Pedal
Without Tilt Pedal
Caster Wheel Bearings
Plain
For Container Material
Steel
Deck Shape
Round
Caster Wheel/Tread Material
Nylon
Securing Mechanism
No Securing Mechanism
For Container Capacity
55 gal
Frame Material
Steel
Adjustment Type
Not Adjustable
Method of Construction
Welded
Caster/Wheel Mounting Location
Standard
Caster Brake Type
Side Pedal Brake
Non-Marking Casters/Wheels
No
Frame Finish
Powder Coated
Deck Type
Open
Caster Frame Material
Steel
For Cntnr Cap
55 gal
Frame Gauge
55 ga
Compatible with Product Type
Oil Barrel Cart
Axle-Mounted Wheel/Tread Material
Nylon
Rim Catch Type
Fixed
Axle-Mounted Wheel Type
Standard
Caster Outside Bolt Hole Spacing
3 9/32 in x 3 9/32 in
Non-Marking Axle-Mounted Wheels
No
For Surface Type
Concrete
Caster Mounting Type
Hollow Kingpin
Caster Inside Bolt Hole Spacing
2 41/64 in x 2 41/64 in

Description

Drum Dolly, Load Capacity 2,000 lb, For Cntnr Cap 55 gal, Deck Height 4 1/2 in, Deck Shape Round, Deck Type Open, For Container Material Steel, For Maximum Container Diameter 23 3/4 in, For Maximum Container Height 34 3/4 in, Adjustment Type Not Adjustable, Frame Material Steel, Frame Gauge 55 ga, Rim Catch Type Fixed, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 1 3/4 in, Axle-Mounted Wheel Type Standard, Caster Wheel Dia. 4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.