This item is Discontinued.

Morrill Brushless DC Motor, ECM, 1/15 HP, 208/230V 5SME59BVA2061

Brushless DC Motor, ECM, 1/15 HP, 208/230V (Discontinued)

  • Mfr # 5SME59BVA2061
  • Zoro # G5246622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SME59BVA2061
Zoro #
G5246622
UPC #
-
Country of Origin
Unknown

Dimensions

Bolt Circle Dia.
2 13/16 in
Shaft Length
2 5/8 in
Length Less Shaft
3 3/8 in
Shaft Dia.
5/16 in
Overall Length
6 in
Body Dia.
3 7/16 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
1/15
Output Watts
50
RPM Range
1501-1600
Voltage
208-230
Phase
1
Motor Shaft Rotation
CWLE
Motor Enclosure Design
Totally Enclosed Air-Over
Nameplate RPM
1550
No. of Speeds
1
Motor Frame Material
Steel
Motor Design
ECM
Standards
UL Recognized (E258064)
Motor Mounting Type
Stud
Motor Shaft Design
Flat
Voltage Compatibility
115/208-230, 208-230, 208-240
Hz
60/50
Ambient Temperature
-40 Degrees to 25 Degrees C
Plug Type
2 Prong Lyall M-2-24
Ins. Class
B
Frame Material
Steel
Full Load Amps
0.60-0.60
Capacitor Required
No
Mounting Pattern
2 4/5 in Diameter Bolt Circle
Motor Bearings
Ball
Item
ECM Direct Drive Blower Motor
Includes
Mounting bracket
Motor Application
HVAC/R
Frame
Non-Standard
Duty
Continuous
Application
Walk In Coolers, Freezers
Motor Mounting Position
All Angle

Description

ECM Direct Drive Blower Motor, ECM, Motor Enclosure Design Totally Enclosed Air-Over, 1/15 HP, Output Watts 50, 1550 Nameplate RPM, Non-Standard Frame, Voltage 208-230, Hz 60/50, 1 Phase, Full Load Amps 0.60-0.60, Motor Mounting Type Stud, Ins. Class B, No. of Speeds 1, Motor Shaft Rotation CWLE, Ball Motor Bearings, Ambient Temperature -40 Degrees to 25 Degrees C, Motor Frame Material Steel, Overall Length 6 in, Length Less Shaft 3 3/8 in, Motor Shaft Design Flat, Shaft Dia. 5/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.