Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1073-EG_12x18

  • Mfr # T1-1073-EG_12x18

  • Zoro # G5248630


product price:  $21.29
/ea

Key Features

Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T1-1073-EG_12x18
Zoro #
G5248630
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Trespassing
Legend
No Trespassing this Property Is Protected By Video Surveillance,Trespassers Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Symbol
None
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Header Legend Color
White
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Red
Standards
OSHA 29 CFR 1910.145, ANSI Z535-2006
Sign Legend Text Color
Black, White
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Mounting Pattern
2 Center
Mirror Print
No
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Post, Wall
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z535-2006
Sign Legend Background Color
Red, White
Sign Header Background Color
Red
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend
This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted
Sign Header
No Trespassing
Product Type
Reflective No Trespassing Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Property is Protected By Video Surveillance Trespassers Will Be Prosecuted, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.