Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1234-NA_14x10

  • Mfr # U7-1234-NA_14x10

  • Zoro # G5258272


product price:  $7.99
/ea

Key Features

Header
Safety First
Legend
SAFETY FIRST REPORT ALL ACCIDENTS NO MATTER HOW SMALL TO YOUR SUPERVISOR
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U7-1234-NA_14x10
Zoro #
G5258272
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST REPORT ALL ACCIDENTS NO MATTER HOW SMALL TO YOUR SUPERVISOR
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Green
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Legend Style
Text
Symbol
None
Double-Sided
No
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Legend Background Color
White
Sign Legend
Report All Accidents No Matter How Small To Your Supervisor
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Sign Header Text Color
White
Mirror Print
No
State Specific Sign
No
Chemical Resistant
No
Sign Header
Safety First
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Green
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.