Block Cover, Minature Series, Plastic
Mfr # MPDBC6263
Zoro # G5258425
product price:Â $3.89
/eaKey Features
Maximum Voltage
1,000 V
Number of Poles
1
Housing Material
Polycarbonate
Maximum Operating Temperature
80 Degrees C
For Use With
Mfr. No. MPDB62, MPDB63
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MPDBC6263
Zoro #
G5258425
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
0.63 in
Overall Length
3.45 in
Overall Width
0.92 in
Product Height
0.08 in
Details
Item
Power Distribution Block Cover
Maximum Voltage
1,000 V
Number of Poles
1
Housing Material
Polycarbonate
Maximum Operating Temperature
80 Degrees C
For Use With
Mfr. No. MPDB62, MPDB63
Standards
CSA Certified, RoHS Compliant, UL Listed
Compatible with Series
MPDB
UL 94 Flammability Rating
V-0
Compatible Manufacturer Model Number
MPDB62, MPDB63
Compatible with Product Type
Miniature Power Distribution Block
Special Features
Provide Dead-Front Protection
Includes
Polycarbonate Safety Covers
Short Circuit Rating (Standalone)
10 kA
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Description
Distribution Block Cover, Compatible with Series MPDB, Material Polycarbonate, Mounting Type Direct Panel Mount, Number of Poles 1, Overall Depth 0.63 in, Overall Length 3.45 in, Overall Width 0.92 in, Compatible Manufacturer Model Number MPDB62, MPDB63, Compatible with Product Type Miniature Power Distribution Block, Maximum Voltage 1,000 V, RoHS Compliant Yes, Special Features Provide Dead-Front Protection, Standards CSA Certified, UL Listed, UL 94 Flammability Rating V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.