Power Distribution Block, Open, 1 Pole, 310 A Copper, 1,000 V AC/DC, Screw

  • Mfr # MPDB67001

  • Zoro # G5258495

CAD Available

product price:  $47.69
/ea

Key Features

CAD Drawing
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MPDB67001
Zoro #
G5258495
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5.0 in
Depth
3.25 in
Width
1.85 in
Overall Depth
3.25 in
For Load Aluminum Wire Size - Minimum
6 AWG
For Line Copper Wire Size - Maximum
350 kcmil
Overall Width
1.85 in
Overall Length
5 in
For Line Aluminum Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Maximum
350 kcmil
For Line Copper Wire Size - Minimum
6 AWG
For Load Aluminum Wire Size - Maximum
350 kcmil
For Load Copper Wire Size - Minimum
6 AWG
For Line Aluminum Wire Size - Minimum
6 AWG
Product Height
3.25 in
Hole Diameter (Primary)
0.75 in
Hole Diameter (Secondary)
0.75 in
Line Side Stud Size
11/16-16 x .88"
Load Side Stud Size
11/16-16 x .88"

Details

Item
Power Distribution Block
Power Distribution Block Design
Open
For Conductor Material
Aluminum
Maximum Current - Copper Conductor
310 A
Maximum Current - Aluminum Conductor
310 A
Maximum Voltage
1,000 V AC/DC
Number of Poles
1
Line Connections/Pole
1
Load Connections/Pole
1
Line Side Connection Type
Lug
Load Side Connection Type
Lug
Terminal Material
Aluminum
Housing Material
Glass-Filled Polycarbonate
Maximum Operating Temperature
80 Degrees C
Mounting Type
Screw
Standards
CSA Class 6228-01, RoHS Compliant, UL 1953
Housing Color
Black
Number of Circuits
1
UL 94 Flammability Rating
V-0
Includes
Polycarbonate Safety Covers
Number of Openings per Pole (Primary)
1
Short Circuit Rating (Class L)
400 kA
Short Circuit Rating (Standalone)
10 kA
Number of Openings per Pole (Secondary)
1
Connector Material
Tin-plated Aluminum
APPLICATIONS
Splicing cables; Splitting primary power into secondary circuits; Fixed junction tap-off points.
Short Circuit Rating (Class RK1)
200 kA
Short Circuit Rating (Class J)
400 kA
Short Circuit Rating (Class CC)
30 kA
Torque Rating (Secondary)
350-#6 275
Torque Rating (Primary)
350-#6 275
Short Circuit Rating (Class T)
400 kA
Short Circuit Rating (Class G)
60 kA
Short Circuit Rating (Class RK5)
100 kA
CAD Available
Yes

Description

Power Distribution Block, For Conductor Material Aluminum, Line Connections/Pole 1, For Line Copper Wire Size - Minimum 6 AWG, For Line Copper Wire Size - Maximum 350 kcmil, Load Connections/Pole 1, For Load Copper Wire Size - Minimum 6 AWG, For Load Copper Wire Size - Maximum 350 kcmil, Maximum Current - Copper Conductor 310 A, Maximum Voltage 1,000 V AC/DC, Mounting Type Surface Mount, Number of Poles 1, Overall Depth 3.25 in, Overall Length 5 in, Overall Width 1.85 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.