Lug Starter/Ground, 3/0 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Purple
Mfr # 6430FV
Zoro # G5261286
product price:Â $5.85
/eaKey Features
For Wire Size
3/0 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6430FV
Zoro #
G5261286
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
3/0 AWG
For Stud Size
3/8 in
Barrel Size
Standard
Details
Item
Lug Starter/Ground
For Conductor Material
Copper
Material
Copper
Color Code
Purple
Standards
cULus, RoHS, SAE J163, SAE J1811
Connection Type
Crimp, Lug
Gauge
3/0 ga
Connection Material
Copper
Contact Material
Tin Plated Copper
Shape
Straight
Raised Pads
Yes
Lug Type
Heavy Wall Lug
Description
Lug Starter/Ground, Lug Type Heavy Wall Lug, Connection Type Crimp, Lug, Contact Material Tin Plated Copper, Gauge 3/0 ga, Color Code Purple, Stud Size 3/8 in, Shape Straight, Raised Pads Yes, Standards cULus, RoHS, SAE J163, SAE J1811
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.