Electrical-Insulating Glove Protectors, Goatskin, 12" Length, Gray, Size 11

  • Mfr # 96-003

  • Zoro # G5262047


product price:  $51.19
/pr

Key Features

Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Length
12"
Voltage Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96-003
Zoro #
G5262047
UPC #
-
Country of Origin
India

Dimensions

Glove Size
11
Length
12"
Glove Length
12 in
Size - Numeric
11

Details

Item
Electrical-Insulating Glove Protectors
Color
Gray
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
Voltage Class
2
Glove Hand Style
Left and Right
Standards
ASTM D120
Leather Glove Style
Work
Leather Protector Color
Gray
Thumb Style
Straight
Leather Palm Process
Grain
For Voltage Class
Class 2
Cuff Material
Goatskin
Series
Marigold
Brand and Series
ActivArmr Marigold

Description

Electrical-Insulating Glove Protectors, Standards ASTM D120, Series Marigold, Brand and Series ActivArmr Marigold, Glove Hand Style Left and Right, For Voltage Class Class 1, Class 2, Class 3, Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Shirred Slip-On, Cuff Material Goatskin, Glove Length 12 in, Glove Materials Goatskin, Glove Size 11, Leather Palm Process Grain, Leather Protector Color Gray, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.