Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2376-L
Zoro #
G5264743
UPC #
045242309894
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
52"
Length
27-3/4"
Sleeve Length
36-3/4"
Details
Item
Heated Hoodie
Color
Lime
Material
100% Thick Cotton Blend
Number of Outside Pockets
3
Insulated
No
Gender
Men's
Outerwear Primary Color
Yellow/Green
Number of Pockets (Inside)
0
Number of Pockets (Outside)
3
Battery Included
No
Outerwear Style
Hoodie
Number of Inside Pockets
0
Closure Type
zipper
Lining Material
Polyester Thermal
Standards
ANSI/ISEA 107-2010 Class 2 Compliant
Replacement Battery
38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
Description
Heated Hoodie, Size L, Length 27 3/4 in, Material 100 Percent Thick Cotton Blend, Battery Voltage 12, Lining Material Polyester Thermal, Gender Men's, Color High Visibility, Heating Time Up to 6 hr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.