Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, 2XL, 1 Pair

  • Mfr # 727-11

  • Zoro # G5265461


product price:  $1.55
/pr
Sold in multiples of 12 for $18.60

Key Features

Color
Green
Size
2XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727-11
Zoro #
G5265461
UPC #
038054632311
Country of Origin
Guatemala

Dimensions

Size
2XL
Glove Size
11
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
11

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Series
727
Glove Texture
Bisque
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Chemical, Multipurpose
Special Features
Chlorinated
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Full
Glove Texture Location
Fully
ANSI/ISEA Puncture Level
2
Insulated
Not Insulated
Sterile/Non-Sterile
Non-Sterile
Touchscreen Compatible
Not Touchscreen Compatible
EN 388 Impact Rated
Not EN 388 Impact Rated
Min. Temp.
Not Rated
Max. Temp.
Not Rated
Triple Layer
Triple Layer Not Included
Dual Layer
Dual Layer Not Included
Wear-Indicating
Wear-Indicator Not Included
Glove Construction
Rubber
Chlorinated/Non Chlorinated
Chlorinated
EN ISO 374 Chemical Rating
Type A - JKLOPT
Anti-Static
Anti-Static Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
ANSI/ISEA Puncture Force
20 N
Glove Liner Material
Unlined
Electrostatic Properties
Static Dissipative
ANSI/ISEA Abrasion Cycles
3,000
Silicone-Free
Contains Silicone
Biodegradable
Non-Biodegradable
Brand and Series
Showa 727
Accelerator Free
Contains Accelerators
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.