Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XL, 1 Pair

  • Mfr # 727-10

  • Zoro # G5269503


product price:  $1.55
/pr
Sold in multiples of 12 for $18.60

Key Features

Color
Green
Size
XL
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
727-10
Zoro #
G5269503
UPC #
038054632304
Country of Origin
Guatemala

Dimensions

Size
XL
Glove Size
10
Glove Length
13 in
Glove Thickness
15 mil
Length
13"
Size - Numeric
10

Details

Item
Chemical Resistant Gloves
Color
Green
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Straight
Glove Texture
Bisque
Series
727
Standards
EN 388
Resists
Abrasion, Chemicals, Oils
Supported / Unsupported
Unsupported
Application
Chemical, Multipurpose
Special Features
Chlorinated
ANSI/ISEA Abrasion Level
4
Glove Coating Coverage
Full
Insulated
Not Insulated
ANSI/ISEA Puncture Level
2
Glove Hand Style
Left and Right
Glove Texture Location
Fully
Chlorinated/Non Chlorinated
Chlorinated
ANSI/ISEA Puncture Force
20 N
EN 388 Impact Rated
Not EN 388 Impact Rated
Anti-Static
Anti-Static Not Included
Min. Temp.
Not Rated
Wear-Indicating
Wear-Indicator Not Included
EN ISO 374 Chemical Rating
Type A - JKLOPT
Max. Temp.
Not Rated
Sterile/Non-Sterile
Non-Sterile
Triple Layer
Triple Layer Not Included
Brand and Series
Showa 727
Glove Liner Material
Unlined
Silicone-Free
Contains Silicone
Electrostatic Properties
Static Dissipative
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Accelerator Free
Contains Accelerators
Biodegradable
Non-Biodegradable
Glove Construction
Rubber
Touchscreen Compatible
Not Touchscreen Compatible
ANSI/ISEA Abrasion Cycles
3,000
Dual Layer
Dual Layer Not Included
EN ISO 374-5 Microorganism Protection Type
Bacteria, Fungi, Virus

Description

Chemical-Resistant Gloves, Nitrile, Fully, 15 mil, 13 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Green, Unsupported, Standards CE Rated, EN 388:2016 2001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, TAA Compliant, Resists Abrasion, Chemicals, Oils, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.