1" Sweat Bronze Ball Valve Inline

  • Mfr # S58570 1

  • Zoro # G5273502


product price:  $51.59
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S58570 1
Zoro #
G5273502
UPC #
039923677549
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
3.75 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Handle Height
2.38 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Body Material
Bronze
Handle Material
Zinc Plated Steel
Handle Type
Lever
Temp. Range
-20 Degrees to 400 Degrees F
Ball Valve Product Group
Manual
Standards
MSS SP-110
Stem Type
Blowout Resistant
Stem Material
Silicon Bronze
Max. Pressure
600 PSI CWP
Features
The NIBCO(R) bronze ball valve provides ease of operation with quarter-turn (90 Degrees ) open to close. The two-piece valve is ideal for commercial and light industrial process applications that may include HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas.
Seat Material
PTFE
Compliance
MSS SP-110
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Combustible Gas
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
Connection Type - Side 1
Sweat
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
Color - Valve Handle
Blue
Connection Gender - Side 1
Female
Connection Type - Side 2
Sweat

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever, Connection Size - Side 1 1 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.