1/2" FNPT Bronze Ball Valve Inline

  • Mfr # T58570LL 1/2

  • Zoro # G5273615


product price:  $33.19
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T58570LL 1/2
Zoro #
G5273615
UPC #
039923679864
Country of Origin
United States

Dimensions

Pipe Size
1/2 in
Overall Length
2.44 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Handle Height
1.88 in
Nominal Valve Size
1/2 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Resistant
Stem Material
Silicon Bronze
Features
The two-piece valve is recommended for many high pressure applications, HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas.
Compliance
MSS SP-110
Handle Material
Zinc-Plated Steel
Handle Type
Lever
Standards
MSS SP-110
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Temp. Range
-20 Degrees to 400 Degrees F
Body Material
Bronze
Ball Valve Product Group
Manual
Seal Material
PTFE
Type
Two Piece
Color - Valve Handle
Blue
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Operating Temperature - Maximum
400 Degrees F
Handle - Locking
Locking
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.