2" FNPT Bronze Ball Valve Inline

  • Mfr # T58570 2

  • Zoro # G5273676


product price:  $272.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T58570 2
Zoro #
G5273676
UPC #
039923677662
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.16 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Handle Height
3.5 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Material
Silicon Bronze
Features
The two-piece valve is recommended for many high pressure applications, HVAC, hot and cold domestic water, low pressure steam, compressed air, LP gas and natural gas.
Max. Pressure
600 PSI CWP
Stem Type
Blowout Resistant
Handle Type
Lever
Temp. Range
-20 Degrees to 400 Degrees F
Compliance
MSS SP-110
Handle Material
Zinc-Plated Steel
Seat Material
PTFE
Ball Valve Product Group
Manual
Standards
MSS SP-110
Body Material
Bronze
Seal Material
PTFE
Type
Two Piece
Connection Gender - Side 2
Female
Color - Valve Handle
Blue
Operating Temperature - Maximum
400 Degrees F
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Connection Gender - Side 1
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle Type Lever

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.