This item is Discontinued.

Apollo Valves Bronze Ball Valve Inline 1-1/4" 77CLF14601

Bronze Ball Valve Inline 1-1/4" (Discontinued)

  • Mfr # 77CLF14601
  • Zoro # G5274394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77CLF14601
Zoro #
G5274394
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 1/4 in
Overall Length
4.08 in

Details

Body Material
Lead-Free Bronze
Body Style
Inline
Features
White Grip, and Blue Hang Tag
Standards
NSF 61-8
Handle Type
Lever
Stem Type
Blowout Proof
Max. Pressure
600 psi CWP
Compliance
ISO 9001
Max. Steam Pressure
150 PSI WSP
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Connection Type
FNPT x FNPT
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
Zinc-Plated Steel with Vinyl Grip
Body Seal Material
HPTFE
Ball Material
316 Stainless Steel
Seat Material
MPTFE
Valve Structure
2 Piece
Item
Ball Valve
Port
Full
Ball Valve Basic Body Material
Bronze
Seal Material
HPTFE
Type
Two Piece
Material of Construction
Lead Free Bronze
Sub-Category
Bronze Ball Valves

Description

Ball Valve, Body Material Lead-Free Bronze, Ball Material 316 Stainless Steel, Handle Type Lever, Seal Material HPTFE, Seat Material MPTFE, Stem Material 316 Stainless Steel, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.