Solenoid Valve, 4-Way, 2-Position, Universal, 3/8 in Pipe Size, 120V AC, NAMUR Mount, Direct Acting

  • Mfr # 8342G703

  • Zoro # G5276266


product price:  $1,204.19
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Nominal Pipe Size
3/8 in
Inlet Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8342G703
Zoro #
G5276266
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
3/8 in
Overall Height
4-7/16 in
Overall Length
2-1/16 in
Overall Width
1-15/16 in
Center Line Pipe Center Size
3 in
Orifice Diameter
3/16 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
4-Way
Valve Starting Configuration
Universal
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
120V AC
Valve Type
NAMUR Mount
Operation Type
Direct Acting
Seal Material
PTFE
Operating Pressure Differential - Maximum
125 psi Air/Inert Gas, 100 psi Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
4-Way/2-Position
Coil Insulation Class
F
IP Rating
IP66
Electrical Connections
1/2" Conduit w/18" Leads
Body Material
Stainless steel
Coil Enclosure
Without Junction Box, Watertight
Standards
CSA, UL Listed
Application
Analytical and Diagnostic Equipment, Biofuel and Heating Systems, Dust Collector Systems, Heating Equipment, Refining Applications
Coefficient of Volume (Cv)
0.7
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Frequency
60 Hz
Operating Pressure Differential Water - Maximum
100 psi
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Valve Positions
2-Position
Wattage
20.1 W
Fluid Temperature - Maximum
160 Degrees F
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Ambient Temperature - Minimum
32 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
Mounting Orientation
Horizontal or Vertical
Thread Type
NPT
Operating Pressure Differential Air/Inert Gas - Maximum
125 psi
Includes Seal
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Includes Coil
Yes
Ambient Temperature - Maximum
125 Degrees F

Description

Solenoid Valve, Valve Ways 4-Way, Valve Type NAMUR Mount, Nominal Pipe Size 3/8 in, Orifice Diameter 3/16 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.7, Operating Pressure Differential Air/Inert Gas - Maximum 125 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material PTFE, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.