Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 24V DC, Direct Mount, NBR

  • Mfr # EF8320G203

  • Zoro # G5276284


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8320G203
Zoro #
G5276284
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Length
1-7/16 in
Overall Width
1-7/16 in
Center Line Pipe Center Size
1-3/4 in
Overall Height
3-3/4 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
24V DC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
60 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Coil Insulation Class
F
Valve Design
3-Way/2-Position
Body Material
Stainless steel
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
60 psi
Environmental Rating
Indoor, Outdoor
Wattage
11.6 W
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Air/Inert Gas - Maximum
60 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Frequency
50 Hz, 60 Hz
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.25
Thread Type
BSPP
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Fluid Temperature - Maximum
150 Degrees F
Operating Pressure Differential Water - Maximum
60 psi
Includes Seal
Yes
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Includes Coil
Yes

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Normally Closed, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.25, Operating Pressure Differential Air/Inert Gas - Maximum 60 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 24V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Explosion Proof, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.