Solenoid Valve, 3-Way, 2-Position, Configurable, 1/4 in Pipe Size, 120V AC, Direct Mount, NBR

  • Mfr # EF8320G201

  • Zoro # G5276293


product price:  $362.06
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EF8320G201
Zoro #
G5276293
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-3/4 in
Overall Width
1-7/16 in
Overall Length
1-7/16 in
Center Line Pipe Center Size
1-3/4 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gas, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Configurable
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
50 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Coil Enclosure
Explosion Proof, Watertight
Electrical Connections
1/2" Conduit w/18" Leads
Valve Design
3-Way/2-Position
Body Material
Stainless steel
Coil Insulation Class
F
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Operating Pressure Differential Water - Maximum
50 psi
Operating Pressure Differential Light Oil - Minimum
0 psi
Operating Pressure Differential Water - Minimum
0 psi
Mounting Orientation
Horizontal or Vertical
Valve Positions
2-Position
Wattage
17.1 W
Environmental Rating
Indoor, Outdoor
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Maximum
50 psi
Coefficient of Volume (Cv)
0.25
Thread Type
BSPP
Includes Seal
Yes
Includes Coil
Yes
Frequency
50 Hz, 60 Hz
Fluid Temperature - Maximum
200 Degrees F
Operating Pressure Differential Light Oil - Maximum
50 psi
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated

Description

Solenoid Valve, Valve Ways 3-Way, Valve Starting Configuration Configurable, Valve Type Direct Mount, Nominal Pipe Size 1/4 in, Orifice Diameter 1/8 in, Body Material Stainless Steel, Coefficient of Volume (Cv) 0.25, Operating Pressure Differential Air/Inert Gas - Maximum 50 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material NBR, Voltage 110V AC, 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.