Solenoid Valve, 3-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 120V AC, Direct Mount, NBR

  • Mfr # EF8320G203

  • Zoro # G5276397


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
BSPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EF8320G203
Zoro #
G5276397
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Height
3-3/4 in
Overall Width
1-7/16 in
Overall Length
1-7/16 in
Center Line Pipe Center Size
1-3/4 in
Orifice Diameter
1/8 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
3-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
BSPP
Outlet Connection Type
BSPP
Voltage
120V AC
Valve Type
Direct Mount
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
60 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
3-Way/2-Position
Coil Enclosure
Explosion Proof, Watertight
Body Material
Stainless steel
Coil Insulation Class
F
Electrical Connections
1/2" Conduit w/18" Leads
Standards
ATEX, CSA, IIECEx, UL Listed
Application
Analytical and Diagnostic Equipment, Dust Collector Systems, Life Sciences, Metal Stamping, Press Room
Valve Positions
2-Position
NEMA Enclosure Rating
3, 3S, 4, 4X, 6, 6P, 7, 9
Environmental Rating
Indoor, Outdoor
Operating Pressure Differential Light Oil - Minimum
0 psi
Includes Seal
Yes
Wattage
11.6 W
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
150 Degrees F
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
60 psi
Operating Pressure Differential Water - Minimum
0 psi
Coefficient of Volume (Cv)
0.25
Operating Pressure Differential Water - Maximum
60 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Operating Pressure Differential Light Oil - Maximum
60 psi
Thread Type
BSPP
Frequency
50 Hz, 60 Hz

Description

The ASCO EF8320G203 is a direct acting, normally closed 3-way/2-position solenoid valve rated for use with air, inert gases, light oil, and water. It features a stainless steel body and is intended for use with air, inert gases, light oil, and water in industrial process/control applications. Actuation via the included electromagnetic coil; mounting orientation: horizontal or vertical.

Key Features:

  • Valve Design: 3-Way/2-Position, Normally Closed configuration
  • Operation Type: Direct Acting
  • Body Material: Stainless Steel
  • Connection Thread Type: BSPP inlet and outlet
  • Nominal Pipe Size: 1/4 in; Center Line Pipe Center Size: 1-3/4 in
  • Orifice Diameter: 1/8 in
  • Seal Material: NBR (Buna-N)
  • Coil Enclosure: explosion-proof
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit with 18 in Leads
  • Voltage: 120V AC; Frequency: 50 Hz, 60 Hz
  • Wattage: 11.6 W
  • Operating Pressure Differential: 0 to 60 psi for air, inert gases, light oil, and water
  • Fluid Temperature Maximum: 150°F
  • Includes Coil and Seal
  • Environmental Rating: designed for indoor and outdoor use
  • Mounting Orientation: Horizontal or Vertical
  • Overall Dimensions: Height 3-3/4 in, Length 1-7/16 in, Width 1-7/16 in
  • Standards: ATEX, CSA, IIECEx, UL Listed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.