Warning Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-3096-EG_18x12

  • Mfr # T1-3096-EG_18x12

  • Zoro # G5277857


product price:  $17.95
/ea

Key Features

Header
No Header
Legend
No Trespassing Unauthorized Presence
Width
18 in
Height
12 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T1-3096-EG_18x12
Zoro #
G5277857
UPC #
-
Country of Origin
United States

Dimensions

Width
18 in
Height
12 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Warning Sign
Header
No Header
Legend
No Trespassing Unauthorized Presence
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 40% Post-Consumer Recycled Content
Symbol
None
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Sign Legend
No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing
Material Properties
Rigid
Sign Legend Background Color
White
ANSI 969 Compliant
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Mirror Print
No
Sign Header
No Header
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
White
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
2 Center
Maximum Viewing Distance - Unfavorable Conditions
10 ft
ANSI Standards
ANSI Z535
Sign Mounting Location
Post, Wall
Sign Header Text Color
Black
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
60 ft
Product Type
Reflective No Trespassing Sign

Description

Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Trespassing Unauthorized Presence During Hours Of Darkness Subject To Prosecution For Criminal Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.