BX95 Cogged, Classical V-Belt, 98 in Outside Length, 21/32 in Top Width, 13/32" Thickness, 1 Ribs

  • Mfr # BX95

  • Zoro # G5279939


product price:  $32.89
/ea

Key Features

V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX95
Number of Ribs
1
Top Width
21/32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BX95
Zoro #
G5279939
UPC #
037256047992
Country of Origin
Mexico

Dimensions

Top Width
21/32 in
Thickness
13/32"
Outside Length
98 in
Belt Trade Size
BX

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged
V-Belt Section
BX
Industry Number
BX95
Number of Ribs
1
Material
Polybutadiene
Reinforcing Cord Material
Polyester
Temp. Range
-40 Degrees to 230 Degrees F
Construction
Raw Edge, Cogged
For Use With
Multiple Belt Systems
Belt Material
Polybutadiene
Number of Bands
1
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Heat Resistant, Oil Resistant
Maximum Operating Temperature
230 Degrees F
Edge Construction
Raw Edge

Description

Cogged V-Belt, Belt Material Polybutadiene, Edge Construction Raw Edge, Industry Number BX95, Number of Bands 1, Outside Length 98 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size BX, V-Belt Type Cogged, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F, Resistance Properties Heat-Resistant, Oil-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.